Disc Spring, Chrome, I.D. 0.882 In, PK10
Mfr # BD045175
Zoro # G8272826
product price: $44.49
/pk 10, $4.45/eaSold in multiples of 5 for $222.45
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
1.75 mm
Overall Height
3 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD045175
Zoro #
G8272826
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.75 mm
Overall Height
3 mm
Max. Outside Dia.
1.772 in
Min. Inside Dia.
0.882 in
Outside Diameter - Maximum
45 mm
Compatible Rod Size
22 13/32 mm
Inside Diameter - Minimum
22.4 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.97 mm
Load @ Deflection (Lbs.)
3908N
Calculated Load @ Flat (Lbs.)
6572N
Meets/Exceeds
DIN 2093
Standards
C1074-1075
Disc Type
Disc Spring
Calculated Load @ Flat
6,572 N
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.882 In.,Max. Outside Dia. 1.772 In.,Thickness 1.75mm,Overall Height 3.05mm,Load @ Deflection (Lbs.) 3908N,Deflection @ Load 0.97mm,Calculated Load @ Flat (Lbs.) 6572N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.