Disc Spring, Chrome, I.D. 1 In, PK10
Mfr # BD050125
Zoro # G7922661
product price: $41.65
/pk 10, $4.17/eaSold in multiples of 5 for $208.25
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
1.25 mm
Overall Height
2.8 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD050125
Zoro #
G7922661
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.25 mm
Overall Height
2.8 mm
Max. Outside Dia.
1.969 in
Min. Inside Dia.
1 in
Inside Diameter - Minimum
25.4 mm
Compatible Rod Size
25 13/32 mm
Outside Diameter - Maximum
50 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.2 mm
Load @ Deflection (Lbs.)
1662N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
2795N
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
2,795 N
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1 In.,Max. Outside Dia. 1.969 In.,Thickness 1.25mm,Overall Height 2.85mm,Load @ Deflection (Lbs.) 1662N,Deflection @ Load 1.2mm,Calculated Load @ Flat (Lbs.) 2795N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.