Zoro Homepage

Disc Spring, Chrome, I.D. 1.201 In, PK10

  • Mfr # BD060350

  • Zoro # G7833813


product price: $73.25
/pk 10, $7.33/ea
Sold in multiples of 3 for $219.75

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
3.5 mm
Overall Height
5 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD060350
Zoro #
G7833813
UPC #
-
Country of Origin
China

Dimensions

Thickness
3.5 mm
Overall Height
5 mm
Max. Outside Dia.
2.362 in
Min. Inside Dia.
1.201 in
Compatible Rod Size
30 1/2 mm
Inside Diameter - Minimum
30.5 mm
Outside Diameter - Maximum
60 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.12 mm
Load @ Deflection (Lbs.)
19079N
Calculated Load @ Flat (Lbs.)
30304N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat
30,304 N
Standards
C1074-1075
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.201 In.,Max. Outside Dia. 2.362 In.,Thickness 3.5mm,Overall Height 5mm,Load @ Deflection (Lbs.) 19079N,Deflection @ Load 1.12mm,Calculated Load @ Flat (Lbs.) 30304N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.