Disc Spring, SS, I.D. 0.559 In, PK10
Mfr # BD0281500142S
Zoro # G8036646
product price: $25.55
/pk 10, $2.56/eaSold in multiples of 8 for $204.40
Key Features
System of Measurement
Metric
Thickness
1.5 mm
Overall Height
2.1 mm
Finish
Plain
Type
Metric Disc Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0281500142S
Zoro #
G8036646
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.5 mm
Overall Height
2.1 mm
Max. Outside Dia.
1.102 in
Min. Inside Dia.
0.559 in
Outside Diameter - Maximum
28 mm
Inside Diameter - Minimum
14.2 mm
Compatible Rod Size
14 13/64 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.46 mm
Load @ Deflection (Lbs.)
3124N
Calculated Load @ Flat (Lbs.)
5254N
Meets/Exceeds
DIN 2093
Standards
DIN 2093
Calculated Load @ Flat
5,254 N
Disc Type
Disc Spring
Description
Disc Spring,Metric Disc Spring,Stainless Steel,Finish Plain,Min. Inside Dia. 0.559 In.,Max. Outside Dia. 1.102 In.,Thickness 1.5mm,Overall Height 2.15mm,Load @ Deflection (Lbs.) 3124N,Deflection @ Load 0.46mm,Calculated Load @ Flat (Lbs.) 5254N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.