Disc Spring, Wave Spring, PK10
Mfr # WWO015001026
Zoro # G3334873
product price: $24.39
/pk 25, $0.98/eaSold in multiples of 8 for $195.12
Key Features
System of Measurement
Metric
Thickness
0.5 mm
Overall Height
4.3 mm
Finish
Plain
Type
Wave Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWO015001026
Zoro #
G3334873
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.5 mm
Overall Height
4.3 mm
Max. Outside Dia.
1.5 mm
Min. Inside Dia.
1.17 in
Inside Diameter - Minimum
29.7 mm
Outside Diameter - Maximum
38.1 mm
Details
Item
Wave Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Wave Spring
Deflection @ Load
0.092 in
Load @ Deflection (Lbs.)
26 lbs
Meets/Exceeds
SUS631, SWRH72A
Standards
JIS G3506
Disc Type
Wave
Description
Disc Spring,Wave Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 1.2mm,Max. Outside Dia. 1.5mm,Thickness 0.02mm,Overall Height 0.2mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Meets/Exceeds SWRH72A, SUS631,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.