Zoro Homepage

Extension Spring, 2-1/2in.L, PK10

  • Mfr # E08500852500M

  • Zoro # G0493346


product price: $45.89
/pk 10, $4.59/ea
Sold in multiples of 5 for $229.45

Key Features

Material
Music Wire
Overall Length
2 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
14 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500852500M
Zoro #
G0493346
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Extended Length
4 3/16 in
Free Length
2 1/2 in
Wire Diameter
0.085 in
Outside Diameter
0.85 in

Details

Material
Music Wire
Spring Rate (Lbs./In.)
14 lb/in
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
2.4 lb
Finish
Oil
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Initial Tension
2.4 lbf
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
14 lb/in

Description

Extension Spring, Music Wire, End Type Full Twist Loop, Overall Length 2-1/2 In., Outside Dia. 0.850 In., Wire Dia. 0.085 In., Initial Tension (Lbs.) 2.4, Spring Rate (Lbs./In.) 14, Meets/Exceeds ASTM A228 and AMS 5112,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.