Zoro Homepage

Extension Spring, 302 SS

  • Mfr # E20001779000S

  • Zoro # G801798028


product price: $46.29
/ea
Sold in multiples of 5 for $231.45

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
2 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
6.58 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20001779000S
Zoro #
G801798028
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in
Outside Dia.
2 in
Wire Dia.
0.177 in
Wire Diameter
0.177 in
Free Length
9 in
Extended Length
19 43/64 in
Outside Diameter
2 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
6.58 lb/in
Load (Lbs.)
77.43 lb
Finish
Passivated
Initial Tension (Lbs.)
6.97 lb
Item
Extension Spring
End Type
Full Twist Loop
Deflection @ Load
10.67 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Hook Configuration
No Hook
System of Measurement
Inch
Spring Rate
6.58 lb/in
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Initial Tension
6.97 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.