Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # EM2802500347S

  • Zoro # G801798004


product price: $40.99
/ea
Sold in multiples of 7 for $286.93

Key Features

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Spring Rate (Lbs./In.)
0.17 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM2802500347S
Zoro #
G801798004
UPC #
-
Country of Origin
China

Dimensions

Overall Length
346.5 mm
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Wire Diameter
2.5 mm
Extended Length
1,010.88 mm
Outside Diameter
28 mm
Free Length
346.5 mm

Details

Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.17 N/mm
Item
Extension Spring
Finish
Passivated
End Type
Full Twist Loop
Spring Rate
0.17 N/mm
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Product Type
Extension Spring
System of Measurement
Metric
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.