Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EM3204500402S
Zoro #
G701797978
UPC #
-
Country of Origin
China
Dimensions
Overall Length
401.5 mm
Outside Dia.
32 mm
Wire Dia.
4.5 mm
Wire Diameter
4.5 mm
Outside Diameter
32 mm
Extended Length
591.98 mm
Free Length
401.5 mm
Details
Type
Metric - Looped End Extension
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
2.15 N/mm
Finish
Passivated
End Type
Full Twist Loop
Item
Extension Spring
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
2.15 N/mm
Description
Metric Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.