Shop SPEC
See all product information
Create Account
Extension Spring, 302 SS
- Mfr # H07500954000S
- Zoro # G212479530
product price:Â
$
7.55
/ea
Sold in multiples of 22 for
$166.10
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
12.41 lb/in
Standards
ISO 9001
Free Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H07500954000S
- Zoro #
- G212479530
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Finish
- Plain
- Item
- Extension Spring
- Spring Rate
- 12.41 lb/in
- Standards
- ISO 9001
- System of Measurement
- Inch
- Product Type
- Extension Spring
- Initial Tension
- 3.09 lbf
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Free Length
- 4 in
- Extended Length
- 6 33/64 in
- Wire Diameter
- 0.095 in
- Outside Diameter
- 0.75 in
Description
Extension Spring with Hook Ends
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.