Zoro Homepage

Extension Spring, 302 SS

  • Mfr # H07501254500S

  • Zoro # G012480491


product price: $9.25
/ea
Sold in multiples of 18 for $166.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Free Length
4 1/2 in
Product Type
Extension Spring
Initial Tension
6.59 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H07501254500S
Zoro #
G012480491
UPC #
-
Country of Origin
China

Dimensions

Free Length
4 1/2 in
Wire Diameter
0.125 in
Extended Length
5 61/64 in
Outside Diameter
0.75 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Initial Tension
6.59 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
46.06 lb/in

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.