Extension Spring, 302 SS
Mfr # H08500854000S
Zoro # G212480222
product price: $7.55
/eaSold in multiples of 22 for $166.10
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
8 1/32 in
Wire Diameter
0.085 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H08500854000S
Zoro #
G212480222
UPC #
-
Country of Origin
China
Dimensions
Extended Length
8 1/32 in
Wire Diameter
0.085 in
Free Length
4 in
Outside Diameter
0.85 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
2 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
4.83 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.