Extension Spring, 302 SS
Mfr # H11251057000S
Zoro # G712479054
product price: $12.99
/eaSold in multiples of 13 for $168.87
Key Features
Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Initial Tension
2.83 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H11251057000S
Zoro #
G712479054
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.125 in
Wire Diameter
0.105 in
Extended Length
16 45/64 in
Free Length
7 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
2.83 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
2.92 lb/in
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.