Extension Spring, 302 SS
Mfr # H12501356500S
Zoro # G712479955
product price: $14.99
/eaSold in multiples of 12 for $179.88
Key Features
Material
302 Stainless Steel
Finish
Plain
Initial Tension
5.15 lbf
Spring Rate
9.16 lb/in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H12501356500S
Zoro #
G712479955
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.135 in
Extended Length
12 5/32 in
Outside Diameter
1.25 in
Free Length
6 1/2 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Initial Tension
5.15 lbf
Spring Rate
9.16 lb/in
System of Measurement
Inch
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.