Extension Spring, 302 SS
Mfr # HM1502200041S
Zoro # G812478292
product price: $8.59
/eaSold in multiples of 20 for $171.80
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
15 mm
Spring Rate
9.5 N/mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1502200041S
Zoro #
G812478292
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
15 mm
Extended Length
56 mm
Wire Diameter
2.2 mm
Free Length
41.2 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
9.5 N/mm
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.