Extension Spring, 302 SS
Mfr # HM1603200070S
Zoro # G912478369
product price: $11.75
/eaSold in multiples of 15 for $176.25
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
83.4 mm
Outside Diameter
16 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM1603200070S
Zoro #
G912478369
UPC #
-
Country of Origin
China
Dimensions
Extended Length
83.4 mm
Outside Diameter
16 mm
Wire Diameter
3.2 mm
Free Length
69.8 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
26.49 N/mm
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.