Extension Spring, 302 SS
Mfr # HM2002800138S
Zoro # G112479326
product price: $11.75
/eaSold in multiples of 15 for $176.25
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
219 mm
Free Length
138 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM2002800138S
Zoro #
G112479326
UPC #
-
Country of Origin
China
Dimensions
Extended Length
219 mm
Free Length
138 mm
Wire Diameter
2.8 mm
Outside Diameter
20 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Standards
ISO 9001
Spring Rate
2.56 N/mm
System of Measurement
Metric
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.