Extension Spring, 302 SS
Mfr # HM2202000274S
Zoro # G812479220
product price: $11.25
/eaSold in multiples of 15 for $168.75
Key Features
Material
302 Stainless Steel
Finish
Plain
Spring Rate
0.14 N/mm
Extended Length
802.2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM2202000274S
Zoro #
G812479220
UPC #
-
Country of Origin
China
Dimensions
Extended Length
802.2 mm
Wire Diameter
2 mm
Free Length
273.5 mm
Outside Diameter
22 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Spring Rate
0.14 N/mm
System of Measurement
Metric
Product Type
Extension Spring
Standards
ISO 9001
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.