Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS

  • Mfr # HM2503600237S

  • Zoro # G212478960


product price: $12.89
/ea
Sold in multiples of 13 for $167.57

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
25 mm
Wire Diameter
3.6 mm
Extended Length
345.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM2503600237S
Zoro #
G212478960
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
25 mm
Wire Diameter
3.6 mm
Extended Length
345.4 mm
Free Length
237 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
2.64 N/mm
System of Measurement
Metric
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.