Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E07500956000S

  • Zoro # G801796451


product price: $27.89
/pk 2, $13.95/ea

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.75 in
Wire Dia.
0.095 in
Spring Rate (Lbs./In.)
7.08 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500956000S
Zoro #
G801796451
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
0.75 in
Wire Dia.
0.095 in
Extended Length
10 13/32 in
Free Length
6 in
Wire Diameter
0.095 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
7.08 lb/in
Deflection @ Load
4.41 in
Load (Lbs.)
34.33 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Initial Tension (Lbs.)
3.09 lb
Item
Extension Spring
Finish
Passivated
Standards
AMS 5688, ASTM A313
Initial Tension
3.09 lbf
Spring Rate
7.08 lb/in
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.