Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E10001056000S

  • Zoro # G001797333


product price: $41.59
/pk 2, $20.80/ea
Sold in multiples of 7 for $291.13

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
5.16 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001056000S
Zoro #
G001797333
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1 in
Wire Dia.
0.105 in
Free Length
6 in
Wire Diameter
0.105 in
Extended Length
12 1/4 in
Outside Diameter
1 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
5.16 lb/in
Load (Lbs.)
35.19 lb
Item
Extension Spring
Deflection @ Load
6.25 in
Initial Tension (Lbs.)
3.17 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
End Type
Full Twist Loop
Standards
AMS 5688, ASTM A313
Spring Rate
5.16 lb/in
Hook Configuration
No Hook
Initial Tension
3.17 lbf
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.