Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E10001155000S

  • Zoro # G901797495


product price: $44.79
/pk 2, $22.40/ea
Sold in multiples of 7 for $313.53

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
10.91 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001155000S
Zoro #
G901797495
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1 in
Wire Dia.
0.115 in
Extended Length
8 25/32 in
Outside Diameter
1 in
Free Length
5 in
Wire Diameter
0.115 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
10.91 lb/in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
Finish
Passivated
Load (Lbs.)
45.23 lb
Deflection @ Load
3.78 in
Initial Tension (Lbs.)
4.08 lb
Initial Tension
4.08 lbf
Hook Configuration
No Hook
Spring Rate
10.91 lb/in
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.