Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # E11251056000S

  • Zoro # G301797132


product price: $38.99
/pk 2, $19.50/ea
Sold in multiples of 7 for $272.93

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
1.125 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
3.75 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11251056000S
Zoro #
G301797132
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Outside Dia.
1.125 in
Wire Dia.
0.105 in
Free Length
6 in
Extended Length
13 23/32 in
Wire Diameter
0.105 in
Outside Diameter
1.125 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
3.75 lb/in
Meets/Exceeds
ASTM-A313 and AMS-5688
End Type
Full Twist Loop
Item
Extension Spring
Initial Tension (Lbs.)
2.83 lb
Finish
Passivated
Load (Lbs.)
31.49 lb
Deflection @ Load
7.72 in
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
3.75 lb/in
Standards
AMS 5688, ASTM A313
Hook Configuration
No Hook
Initial Tension
2.83 lbf

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.