Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # H05000693500S

  • Zoro # G812478964


product price: $10.39
/pk 2, $5.20/ea
Sold in multiples of 16 for $166.24

Key Features

Material
302 Stainless Steel
Finish
Plain
Outside Diameter
0.5 in
Product Type
Extension Spring
Extended Length
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H05000693500S
Zoro #
G812478964
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.5 in
Extended Length
5 9/16 in
Wire Diameter
0.069 in
Free Length
3 1/2 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
8.91 lb/in
Initial Tension
1.82 lbf
Standards
ISO 9001
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.