Extension Spring, 302 SS, PK2
Mfr # H05000752500S
Zoro # G412479019
product price: $11.49
/pk 2, $5.75/eaSold in multiples of 15 for $172.35
Key Features
Material
302 Stainless Steel
Finish
Plain
System of Measurement
Inch
Extended Length
3 17/32 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05000752500S
Zoro #
G412479019
UPC #
-
Country of Origin
China
Dimensions
Extended Length
3 17/32 in
Free Length
2 1/2 in
Wire Diameter
0.075 in
Outside Diameter
0.5 in
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Inch
Product Type
Extension Spring
Initial Tension
2.29 lbf
Spring Rate
22.41 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.