Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # H05000755000S

  • Zoro # G812479435


product price: $11.59
/pk 2, $5.80/ea
Sold in multiples of 15 for $173.85

Key Features

Material
302 Stainless Steel
Finish
Plain
Product Type
Extension Spring
Free Length
5 in
Initial Tension
2.29 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H05000755000S
Zoro #
G812479435
UPC #
-
Country of Origin
China

Dimensions

Free Length
5 in
Outside Diameter
0.5 in
Wire Diameter
0.075 in
Extended Length
7 19/32 in

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
2.29 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
8.91 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.