Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # H08500632500S

  • Zoro # G712480302


product price: $11.29
/pk 2, $5.65/ea
Sold in multiples of 15 for $169.35

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
2.42 lb/in
Extended Length
6 3/64 in
Wire Diameter
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H08500632500S
Zoro #
G712480302
UPC #
-
Country of Origin
China

Dimensions

Extended Length
6 3/64 in
Wire Diameter
0.063 in
Outside Diameter
0.85 in
Free Length
2 1/2 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
2.42 lb/in
Initial Tension
0.83 lbf
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.