Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK2

  • Mfr # HM0350500033S

  • Zoro # G012480361


product price: $9.25
/pk 2, $4.63/ea
Sold in multiples of 18 for $166.50

Key Features

Material
302 Stainless Steel
Finish
Plain
System of Measurement
Metric
Product Type
Extension Spring
Outside Diameter
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0350500033S
Zoro #
G012480361
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3.5 mm
Wire Diameter
0.5 mm
Free Length
33 mm
Extended Length
55.3 mm

Details

Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
0.36 N/mm
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.