Extension Spring, 302 SS, PK2
Mfr # HM0450630012S
Zoro # G812478353
product price: $9.19
/pk 2, $4.60/eaSold in multiples of 19 for $174.61
Key Features
Material
302 Stainless Steel
Finish
Plain
Wire Diameter
0.63 mm
Extended Length
17.8 mm
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0450630012S
Zoro #
G812478353
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.63 mm
Extended Length
17.8 mm
Outside Diameter
4.5 mm
Free Length
12.1 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Metric
Spring Rate
2.31 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.