Shop SPEC
See all product information
Create Account
Extension Spring, 302 SS, PK2
- Mfr # HM0600550137S
- Zoro # G612479369
product price:Â
$
9.49
/pk of 2, $4.75/ea
Sold in multiples of 18Â pks for
$170.82
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Outside Diameter
6 mm
Extended Length
466.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM0600550137S
- Zoro #
- G612479369
- UPC #
- -
- Country of Origin
- China
- Material
- 302 Stainless Steel
- Finish
- Plain
- Item
- Extension Spring
- Standards
- ISO 9001
- Spring Rate
- 0.02 N/mm
- Product Type
- Extension Spring
- System of Measurement
- Metric
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Outside Diameter
- 6 mm
- Extended Length
- 466.5 mm
- Wire Diameter
- 0.55 mm
- Free Length
- 137 mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.