Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK3
- Mfr # H05000692250M
- Zoro # G712930210
product price:Â
$
11.95
/pk of 3, $3.98/ea
Sold in multiples of 14Â pks for
$167.30
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
System of Measurement
Inch
Outside Diameter
0.5 in
Extended Length
3 21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H05000692250M
- Zoro #
- G712930210
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.5 in
- Extended Length
- 3 21/64 in
- Free Length
- 2 1/4 in
- Wire Diameter
- 0.069 in
Details
- Material
- Music Wire
- Item
- Extension Spring
- Finish
- Oil
- System of Measurement
- Inch
- Standards
- ISO 9001
- Spring Rate
- 20.3 lb/in
- Product Type
- Extension Spring
- Initial Tension
- 2.18 lbf
- Shell Material
- Music Wire
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.