Extension Spring, 302 SS, PK2
Mfr # HM0601200019S
Zoro # G312479263
product price: $12.49
/pk 2, $6.25/eaSold in multiples of 14 for $174.86
Key Features
Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Extended Length
22.8 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0601200019S
Zoro #
G312479263
UPC #
-
Country of Origin
China
Dimensions
Extended Length
22.8 mm
Wire Diameter
1.2 mm
Outside Diameter
6 mm
Free Length
19 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
15.91 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.