Extension Spring, 302 SS, PK2
Mfr # HM0701000165S
Zoro # G712479016
product price: $10.49
/pk 2, $5.25/eaSold in multiples of 16 for $167.84
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
7 mm
Product Type
Extension Spring
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM0701000165S
Zoro #
G712479016
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
7 mm
Wire Diameter
1 mm
Free Length
165 mm
Extended Length
279.7 mm
Details
Material
302 Stainless Steel
Finish
Plain
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Metric
Spring Rate
0.26 N/mm
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.