Extension Spring, 302 SS, PK2
Mfr # HM1501400043S
Zoro # G612478324
product price: $11.59
/pk 2, $5.80/eaSold in multiples of 15 for $173.85
Key Features
Material
302 Stainless Steel
Finish
Plain
Outside Diameter
15 mm
Product Type
Extension Spring
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM1501400043S
Zoro #
G612478324
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
15 mm
Wire Diameter
1.4 mm
Extended Length
93.3 mm
Free Length
43.3 mm
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Product Type
Extension Spring
System of Measurement
Metric
Standards
ISO 9001
Spring Rate
0.81 N/mm
Description
Extension Spring with Hook Ends,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.