Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T41760

  • Zoro # G501797185


product price: $12.55
/pk 2, $6.28/ea
Sold in multiples of 15 for $188.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Spring Rate (Lbs./In.)
0.38 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41760
Zoro #
G501797185
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44.3 mm
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Extended Length
110.4 mm
Free Length
44.3 mm
Outside Diameter
12 mm
Wire Diameter
1.1 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.38 N/mm
Initial Tension (Lbs.)
1.01 lb
Load (Lbs.)
6.7 lb
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Deflection @ Load
66.1 mm
Finish
Plain
Hook Configuration
No Hook
Spring Rate
0.38 N/mm
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
1.01 lbf
System of Measurement
Metric
Product Type
Extension Spring

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.