Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T41770

  • Zoro # G101797165


product price: $12.55
/pk 2, $6.28/ea
Sold in multiples of 15 for $188.25

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Spring Rate (Lbs./In.)
0.23 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41770
Zoro #
G101797165
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60.8 mm
Outside Dia.
12 mm
Wire Dia.
1.1 mm
Outside Diameter
12 mm
Wire Diameter
1.1 mm
Free Length
60.8 mm
Extended Length
166.8 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.23 N/mm
Item
Extension Spring
Deflection @ Load
106 mm
Load (Lbs.)
6.7 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.15 lb
Finish
Plain
Product Type
Extension Spring
Spring Rate
0.23 N/mm
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Hook Configuration
No Hook
Initial Tension
1.15 lbf
System of Measurement
Metric

Description

Metric Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.