Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T42310

  • Zoro # G901797204


product price: $23.45
/pk 2, $11.73/ea
Sold in multiples of 9 for $211.05

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
10 mm
Wire Dia.
2 mm
Spring Rate (Lbs./In.)
16.58 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42310
Zoro #
G901797204
UPC #
-
Country of Origin
China

Dimensions

Overall Length
43.6 mm
Outside Dia.
10 mm
Wire Dia.
2 mm
Free Length
43.6 mm
Extended Length
52.98 mm
Wire Diameter
2 mm
Outside Diameter
10 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
16.58 N/mm
Load (Lbs.)
41.2 lb
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Item
Extension Spring
End Type
Full Twist Loop
Initial Tension (Lbs.)
6.24 lb
Finish
Plain
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
16.58 N/mm
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Initial Tension
6.24 lbf
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.