Zoro Homepage

Extension Spring, 302 SS, PK2

  • Mfr # T43050

  • Zoro # G901798034


product price: $38.15
/pk 2, $19.08/ea
Sold in multiples of 7 for $267.05

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
28 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
15.66 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43050
Zoro #
G901798034
UPC #
-
Country of Origin
China

Dimensions

Overall Length
76 mm
Outside Dia.
28 mm
Wire Dia.
4 mm
Wire Diameter
4 mm
Extended Length
101.4 mm
Free Length
76 mm
Outside Diameter
28 mm

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
15.66 N/mm
End Type
Full Twist Loop
Deflection @ Load
25.4 mm
Load (Lbs.)
105.62 lb
Initial Tension (Lbs.)
16.2 lb
Finish
Plain
Item
Extension Spring
Meets/Exceeds
DIN-17224; JIS-G4314; AMS-5688
Product Type
Extension Spring
System of Measurement
Metric
Initial Tension
16.2 lbf
Standards
ASTM A313, EN 10270-3, JIS G4314 SUS 302
Spring Rate
15.66 N/mm
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.