Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E03600582750S

  • Zoro # G001797838


product price: $11.75
/pk 3, $3.92/ea
Sold in multiples of 16 for $188.00

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Spring Rate (Lbs./In.)
13.24 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600582750S
Zoro #
G001797838
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Outside Diameter
0.36 in
Free Length
2 3/4 in
Wire Diameter
0.058 in
Extended Length
3 61/64 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
13.24 lb/in
Deflection @ Load
1.2 in
End Type
Full Twist Loop
Item
Extension Spring
Finish
Passivated
Initial Tension (Lbs.)
1.58 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
17.51 lb
Hook Configuration
No Hook
Initial Tension
1.57 lbf
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Rate
13.24 lb/in

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.