Zoro Homepage

Extension Spring, 302 SS, PK3

  • Mfr # E04200372750S

  • Zoro # G801797724


product price: $11.15
/pk 3, $3.72/ea
Sold in multiples of 17 for $189.55

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.42 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
0.75 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E04200372750S
Zoro #
G801797724
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.42 in
Wire Dia.
0.037 in
Outside Diameter
0.42 in
Free Length
2 3/4 in
Extended Length
7 63/64 in
Wire Diameter
0.037 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.75 lb/in
Item
Extension Spring
Deflection @ Load
5.24 in
Initial Tension (Lbs.)
0.42 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
4.33 lb
Finish
Passivated
Initial Tension
0.42 lbf
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Rate
0.75 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Extension Spring,Package Quantity3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.