Extension Spring, 302 SS, PK3
Mfr # E05000632000S
Zoro # G201795849
product price: $14.69
/pk 3, $4.90/eaSold in multiples of 13 for $190.97
Key Features
Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
12.33 lb/in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E05000632000S
Zoro #
G201795849
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Outside Diameter
0.5 in
Extended Length
3 5/32 in
Wire Diameter
0.063 in
Free Length
2 in
Details
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
12.33 lb/in
Initial Tension (Lbs.)
1.42 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Deflection @ Load
1.16 in
Item
Extension Spring
Load (Lbs.)
15.66 lb
Finish
Passivated
Initial Tension
1.42 lbf
Spring Rate
12.33 lb/in
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
System of Measurement
Inch
Hook Configuration
No Hook
Description
Extension Spring,Package Quantity3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.