Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, 302 SS, PK3

  • Mfr # H03600582500S

  • Zoro # G812480189


product price: $9.19
/pk 3, $3.06/ea
Sold in multiples of 19 for $174.61

Key Features

Material
302 Stainless Steel
Finish
Plain
Spring Rate
14.99 lb/in
Product Type
Extension Spring
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H03600582500S
Zoro #
G812480189
UPC #
-
Country of Origin
China

Dimensions

Extended Length
3 9/16 in
Wire Diameter
0.058 in
Outside Diameter
0.36 in
Free Length
2 1/2 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Spring Rate
14.99 lb/in
Product Type
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
1.57 lbf

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.