Extension Spring, 302 SS, PK3
Mfr # H05000552750S
Zoro # G912479182
product price: $10.99
/pk 3, $3.66/eaSold in multiples of 15 for $164.85
Key Features
Material
302 Stainless Steel
Finish
Plain
Extended Length
5 13/32 in
Wire Diameter
0.055 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05000552750S
Zoro #
G912479182
UPC #
-
Country of Origin
China
Dimensions
Extended Length
5 13/32 in
Wire Diameter
0.055 in
Outside Diameter
0.5 in
Free Length
2 3/4 in
Details
Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
System of Measurement
Inch
Initial Tension
1 lbf
Spring Rate
3.67 lb/in
Standards
ISO 9001
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.