Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # E02400293000S

  • Zoro # G601796620


product price: $15.19
/pk 5, $3.04/ea
Sold in multiples of 13 for $197.47

Key Features

Type
High Precision
Material
302 Stainless Steel
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02400293000S
Zoro #
G601796620
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Extended Length
6 11/32 in
Free Length
3 in
Outside Diameter
0.24 in
Wire Diameter
0.029 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
1 lb/in
Finish
Passivated
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A313 and AMS-5688
Load (Lbs.)
3.75 lb
Initial Tension (Lbs.)
0.33 lb
Deflection @ Load
3.34 in
Item
Extension Spring
Spring Rate
1 lb/in
Initial Tension
0.33 lbf
System of Measurement
Inch
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5688, ASTM A313

Description

Extension Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.