Zoro Homepage

Extension Spring, 302 SS, PK5

  • Mfr # H03000492750S

  • Zoro # G312479089


product price: $12.25
/pk 5, $2.45/ea
Sold in multiples of 14 for $171.50

Key Features

Material
302 Stainless Steel
Finish
Plain
Standards
ISO 9001
Product Type
Extension Spring
Extended Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H03000492750S
Zoro #
G312479089
UPC #
-
Country of Origin
China

Dimensions

Extended Length
4 in
Free Length
2 3/4 in
Outside Diameter
0.3 in
Wire Diameter
0.049 in

Details

Material
302 Stainless Steel
Item
Extension Spring
Finish
Plain
Standards
ISO 9001
Product Type
Extension Spring
Initial Tension
1.17 lbf
Spring Rate
9.5 lb/in
System of Measurement
Inch

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.