Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # EM2802500634M

  • Zoro # G601797795


product price: $40.29
/ea
Sold in multiples of 7 for $282.03

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Spring Rate (Lbs./In.)
0.1 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM2802500634M
Zoro #
G601797795
UPC #
-
Country of Origin
China

Dimensions

Overall Length
634 mm
Outside Dia.
28 mm
Wire Dia.
2.5 mm
Extended Length
2,026.35 mm
Free Length
634 mm
Wire Diameter
2.5 mm
Outside Diameter
28 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
0.1 N/mm
End Type
Full Twist Loop
Finish
Oil
Item
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
0.1 N/mm
System of Measurement
Metric

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.