Zoro Homepage

Extension Spring, Carbon Steel

  • Mfr # EM2804000264M

  • Zoro # G401797674


product price: $15.95
/ea
Sold in multiples of 13 for $207.35

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
28 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
3.28 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM2804000264M
Zoro #
G401797674
UPC #
-
Country of Origin
China

Dimensions

Overall Length
264 mm
Outside Dia.
28 mm
Wire Dia.
4 mm
Free Length
264 mm
Extended Length
396.15 mm
Wire Diameter
4 mm
Outside Diameter
28 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
3.28 N/mm
Finish
Oil
Item
Extension Spring
End Type
Full Twist Loop
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
3.28 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.