Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # EM2804000480M

  • Zoro # G501797758


product price: $31.39
/ea
Sold in multiples of 7 for $219.73

Key Features

Type
Metric - Looped End Extension
Material
Music Wire
Outside Dia.
28 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
1.67 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM2804000480M
Zoro #
G501797758
UPC #
-
Country of Origin
China

Dimensions

Overall Length
480 mm
Outside Dia.
28 mm
Wire Dia.
4 mm
Outside Diameter
28 mm
Extended Length
739.58 mm
Free Length
480 mm
Wire Diameter
4 mm

Details

Type
Metric - Looped End Extension
Material
Music Wire
Spring Rate (Lbs./In.)
1.67 N/mm
Finish
Oil
Item
Extension Spring
End Type
Full Twist Loop
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
1.67 N/mm
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.