Extension Spring, Carbon Steel
Mfr # H12501486500M
Zoro # G912479694
product price: $8.95
/eaSold in multiples of 19 for $170.05
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
17.9 lb/in
Extended Length
10 63/64 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H12501486500M
Zoro #
G912479694
UPC #
-
Country of Origin
China
Dimensions
Extended Length
10 63/64 in
Wire Diameter
0.148 in
Outside Diameter
1.25 in
Free Length
6 1/2 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
17.9 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
7.95 lbf
System of Measurement
Inch
Description
Extension Spring with Hook Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.