Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # H15001777000M

  • Zoro # G712479542


product price: $11.15
/ea
Sold in multiples of 15 for $167.25

Key Features

Material
Music Wire
Finish
Oil
Product Type
Extension Spring
Initial Tension
10.97 lbf
Extended Length
11 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H15001777000M
Zoro #
G712479542
UPC #
-
Country of Origin
China

Dimensions

Extended Length
11 27/64 in
Free Length
7 in
Wire Diameter
0.177 in
Outside Diameter
1.5 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
10.97 lbf
System of Measurement
Inch
Spring Rate
25.1 lb/in
Standards
ISO 9001

Description

Extension Spring with Hook Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.